Beli alat tarik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Infrared Thermometersatribut:
- Measurable Temperature Range (degrees): -55 to 220
- Minimum Temperature Display (degrees): 0.1/1
- Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
- Emissivity: 0.05 to 1
- Distance-to-spot ratio (D to S): 1 to 1
- Landtek Pengukur Gaya (Alat Ukur Gaya)Deskripsi:Alat uji gaya dorong dan gaya tarik dengan akurasi tinggi dengan pengukur gaya digital yang sederhana dan nyaman untuk Ini banyak digunakan dalam elektronik, perangkat keras bangunan, tekstil, suku cadang mobil.atribut:
- Accuracy: ±0.2% FS ±1 Digit
- Measurement State: Peak Value Measurement, Real Time Measurement
- Display: 2 Reversed 4 Digit LCD
- Power Off: 10 Minutes Auto Power Off, Manual Power Off
- Backlight: Blue Backlight
- Case Dimensions (mm): 175x80x36
- Data Output: USB, Bluetooth
- Power Supply: 2 x 1.5 AA( UM-3 ) Battery or 6VDC Power Supply
- Senor Dimensions (mm): 181x54x30
- Unit: Kgf, N, Lbf
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Dimensions (mm): 36x88.5x134
- Emissivity: 0.95 (Fixed)
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Measurement Temperature Range (°C): -50 to 500
- Minimum Temperature Display (°C): 0.1
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- Shinwa Rules Radiation Thermometer with Laser Point Function (Termometer Inframerah)atribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- TECHCROFT Bimetal Dial ThermometerDeskripsi:- Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.atribut:
- Probe Length (mm): 100
- Dial Diameter (inch): 4
- Stem Dia x Length: 6mmx100mm
- Stabilo Boss Highlighter 70 (Spidol Penanda)Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warnaatribut:
- Ink Type: Water-Based Ink
- monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Deskripsi:While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.atribut:
- Operating Temperature Range (°C): 0-60
- Accessories: X2 pieces LR over 44 button-type battery
- Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
- Emissivity: 0.95 (fixed)
- Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
- Measurement Range (°C): -30-275
- Operating Humidity Range: 10% RH over 95% RH (but without condensation)
- Package Weight (g): 45
- Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
- Custom IP54 Infrared ThermometerDeskripsi:-With laser point, backlight function and auto power off function.-With maximum, minimum, deviation (maximum and minimum temperature difference), average value display function.-PSC mark accredited productatribut:
- Measuring Temperature Range: -60 to 550°C
- Temperature Min Display: 0.1/1°C
- Container protection class: IP54
- Power Supply: AAA Dry Batteryx2 (Sold Separately)
- Emissivity: 0.10 to 1.00 (0.01 step)
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- Width x Depth x Height: 43x117x144mm
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
Daftar Harga alat tarik Terbaru November 2026
| Custom Infrared Thermometers | Rp919.900 |
| Landtek Pengukur Gaya (Alat Ukur Gaya) | Rp9.699.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp509.900 |
| TOTAL Infrared Thermometer | Rp739.900 |
| IMADA Pengukur Kekuatan Digital | Rp18.999.900 |
| Custom Infrared Thermometer | Rp1.699.900 |
| TRUSCO Termometer Inframerah | Rp1.399.900 |
| AND Infrared Thermometer | Rp1.999.900 |
| Shinwa Rules Radiation Thermometer with Laser Point Function (Termometer Inframerah) | Rp1.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/j2P107509686-1.jpg)

/j0P101516684-11.jpg)





/P102898327-1.jpg)


/P101525693-8.jpg)
/P101570518-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)